Beli surface roughness di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Surface Roughness Tester
    Mulai

    Rp149.999.900

    Mitutoyo Surface Roughness Tester
    Deskripsi:
    Portable surface roughness testers, also known as surface testers, are built with a probe that can extend from the body and digital display to reach large workpieces, hard-to-reach features, and take other measurements in complex positions. They can cycle through standard measurements such as Ra and Rz of a surface.
    atribut:
    • UNSPSC: 41114508
    • Analysis Graph: BAC, ADC
    • Calibration Functions: Saves Last Inputted Nominal Value of Specimen/Average Calibration With Multiple Measurement (Max.5 Times) Is Available
    • Case Type: Carrying Case
    • Compatible Data Output Cable: Mfr. No. 12BAA303
    • Data Output Connection Type: USB, Digimatic, Printer, RS232C, Foot
    • Data Output Type: Cable
    • Detector Measuring Force (mN): 4
    • Digital Filter Type: Gaussian, 2CR75, PC75
    • Display Languages: Japanese, English, German, French, Italian, Spanish, Portuguese, Korean, Traditional Chinese, Simplified Chinese, Czech, Polish, Hungarian, Turkish, Swedish, Dutch
    • Display Screen Size (inch): 2.4
    • Display Type: LCD
    • Includes: Connecting Cable, Roughness Specimen (Ra 3.00µm), Carrying Case, Calibration Stage, Protective Sheets For Display, AC Adapter, Operation Manual, Quick Reference Manual, Warranty
    • Includes Battery: No
    • Includes Case: Yes
    • Includes Printer: No
    • Measuring Condition Standards: JIS82, JIS94, JIS01, ISO97, ANSI, VDA
    • Measuring Range (inch): 0.69
    • Measuring Range (mm) : 17.5
    • Number of Parameters Measured: 41
    • Number of Sampling Spans: 1, 2, 3, 4, 5, 6, 7, 8, 9, 10
    • Operating Position: Any Position
    • Parameters Measured: A1, A2, AR, HSC, Htp, Mr1, Mr2, Possible Customize, R, R δ c, R∆a, R∆q, R3z, Ra, Rc, Rk, Rku, Rlr, Rmax, Rmr, Rmr(c), Rp, RPc, Rpk, Rpm, Rppi, Rq, Rsk, Rsm, Rt, Rv, Rvk, Rx, Ry, Rz, Rz1max, RzJIS, S, tp, Vo
    • Power Supply: Battery and AC Adapter
    • Probe Sensor Type: Differential Inductance
    • Probe Tip Radius (µm): 5
    • Product Type: Portable Surface Roughness Tester with External Display
  2. KRISBOW Chipping Hammer (Martil / Palu Chipping)
    Mulai

    Rp68.900

    KRISBOW Chipping Hammer (Martil / Palu Chipping)
    atribut:
    • Type: Chipping Hammer
    • Size (g): 300
    • Material: Steel
    • Dimensions (mm): 260x130x35
    • Handle Material: Steel
    • Size (lbs): 0.66
  3. Elcometer Surface Roughness Reference Piece for Shot (Alat Ukur Ketebalan)
    Mulai

    Rp8.699.900

    Elcometer Surface Roughness Reference Piece for Shot (Alat Ukur Ketebalan)
    Deskripsi:
    You can compare five roughness values with one reference piece. Conforms to ISO standards.Determining the roughness of blasted surfaces
    atribut:
    • Length (mm): 2
    • Width (mm): 86
    • Height (mm): 86
    • Set Contents: Storage case
    • Surface Roughness (µm): 25, 40, 70, 100
    • TRUSCO Number: 107-1225
  4. ASIMETO Surface Roughness Standard
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.699.900

    ASIMETO Surface Roughness Standard
    Deskripsi:
    -Flat Lapping 2pcs-Reaming 4pcs-Grinding 6pcs-Horizontal Milling 6pcs-Vertical Milling 6pcs-Turning 6pcs
    atribut:
    • Size (inch): 7/8x3/8
    • Roughness Turning (μinch): 16; 32; 63; 125; 250; 500
    • Roughness Horizontal Milling (micron): 0.4; 0.8; 1.6; 3.2; 6.3; 12.5
    • Roughness Reaming (μinch): 8; 16; 32; 63
    • Roughness Grinding (micron): 0.05; 0.1; 0.2; 0.4; 0.8; 1.6
    • Roughness Flat Mapping (micron): 0.05; 0.1
    • Roughness Flat Mapping (μinch): 2; 4
    • Roughness Grinding (μinch): 2; 4; 8; 16; 32; 63
    • Roughness Horizontal Milling (μinch): 16; 32; 63; 125; 250; 500
    • Roughness Reaming (micron): 0.2; 0.4; 0.8; 1.6
    • Roughness Turning (micron): 0.4; 0.8; 1.6; 3.2; 6.3; 12.5
    • Roughness Vertical Milling (micron): 0.4; 0.8; 1.6; 3.2; 6.3; 12.5
    • Roughness Vertical Milling (μinch): 16; 32; 63; 125; 250; 500
  5. Nippon Kinzoku Electroforming Surface Roughness Standards Set
    Mulai

    Rp4.199.900

    Nippon Kinzoku Electroforming Surface Roughness Standards Set
    Deskripsi:
    This instrument is made by selecting the most frequently used part of the various processing methods and roughness shown in the JIS standard, and compares and measures it with the actual product.Roughness of finish, roughness check during work
    atribut:
    • Dimensions (mm): 21 x 11 (standard piece)
    • Main Unit Dimensions (mm): 182x47x2.8
    • Mass (g): 67.5/1 sheet
  6. Uni Seiki Surface Plate
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.499.900

    Uni Seiki Surface Plate
    Deskripsi:
    -Can be used as an scribing stand or a measuring stand.-A class and B class are scraped with scrapers, and the plane precision is raised.
    atribut:
    • Material: Cast Iron
  7. Landtek Surface Roughness Tester
    Mulai

    Rp23.999.900

    Landtek Surface Roughness Tester
    Deskripsi:
    Surface Roughness Tester Landtek SRT-6200 dirancang untuk mengukur kekasaran material dalam 2 parameter (Ra, Rz) menggunakan probe pin Diamond bawaan. Kompatibel dengan empat standar: ISO, DIN, ANSI dan JIS.
  8. Japan Metal Electroforming Cylindrical Outer Surface Roughness Standard
    Mulai

    Rp2.899.900

    Japan Metal Electroforming Cylindrical Outer Surface Roughness Standard
    Deskripsi:
    There are two ways to measure roughness by comparing the roughness standard piece and the actual product: visual and tactile. Except for very rough surfaces, the tactile method is the correct answer.In terms of tactile sensation, rubbing with the tip of the fingernail seems to be more sensitive than touching with the pad of the finger. Alternatively, light rubbing with the tip of a pencil may be performed for comparison. However, when the glossiness of the surface becomes a problem, of course, it must be done visually. The degree of roughness that can be visually and tactilely discerned is usually around 0.8S.
    atribut:
    • Griding 1 (S/Rz): 0.8
    • Griding 2 (S/Rz): 1.6
    • Griding 3 (S/Rz): 3.2
    • Rounding 1 (S/Rz): 1.6
    • Rounding 2 (S/Rz): 3.2
    • Rounding 3 (S/Rz): 6.3
    • Rounding 4 (S/Rz): 12.5
    • Rounding 5 (S/Rz): 18
    • Rounding 6 (S/Rz): 25
    • Rounding 7 (S/Rz): 35
    • Rounding 8 (S/Rz): 50
    • Rounding 9 (S/Rz): 100
  9. Nippon Kinzoku Electroforming Gas Cut Surface A Roughness Standard Piece
    Mulai

    Rp2.599.900

    Nippon Kinzoku Electroforming Gas Cut Surface A Roughness Standard Piece
    Deskripsi:
    This instrument is manufactured by selecting the most frequently used part of the various processing methods and roughness shown in the JIS standard, and is compared with the actual product for measurement.
    atribut:
    • Main Unit Dimensions (mm): 182x47x2.8
    • Dimensions (mm): Standard piece: 25x23
  10. Vertex Cast Iron Surface Plates
    Mulai

    Rp2.699.900

    Vertex Cast Iron Surface Plates
    Deskripsi:
    These surface plates are designed for a diversity of applications where a smooth surface is needed.Rigidity and lasting accuracy are ensured by adequate top and side thickness and ribbed construcntion.The surfaces are free from pinholes. Precisely finished by planing and hand scraping, suitable for various kinds of highest precision work, inspection and countless other uses.
  11. KENTA Roughness Tester
    Mulai

    Rp22.999.900

    KENTA Roughness Tester
    Deskripsi:
    16 measurement parameters With stylus position indication functionConnect the printer via BluetoothCan display measurement data, roughness profile and curveCan store 100 sets of measurement data Automatic shut-down
  12. Elcometer Electromagnetic Film Thickness Meter Separate Type Basic For Magnetic Metals (Alat ukur ketebalan)
    Mulai

    Rp18.999.900

    Elcometer Electromagnetic Film Thickness Meter Separate Type Basic For Magnetic Metals (Alat ukur ketebalan)
    Deskripsi:
    Used by connecting with a probe sold separately.Three types are available: electromagnetic type (for ferrous metals), eddy current type (for non-ferrous metals), and dual type.In addition to the features of the A456C probe-integrated coating thickness meter, it can also measure in narrow areas that cannot be measured with an integrated probe.It can be used for various measurement tasks by replacing the probe (sold separately).
    atribut:
    • Resolution (µm): 0.1~1
    • Type: Electromagnetic
  13. TOLSEN Chipping Welding Hammer (Palu Ketok Per Las)
    Mulai

    Rp41.900

    TOLSEN Chipping Welding Hammer (Palu Ketok Per Las)
    Deskripsi:
    - Drop-forged carbon steel- Dual design features a chisel on one side, and a point on the other side to help get into tight spots- Spring handle to resist shock
    atribut:
    • Size (g): 300
    • Size (lbs): 0.66
  14. Elcometer Surface Roughness Reference Piece (For Grit) (Stylus Dan Collar)
    Mulai

    Rp8.699.900

    Elcometer Surface Roughness Reference Piece (For Grit) (Stylus Dan Collar)
    Deskripsi:
    It is possible to compare four roughness values with one reference piece. Conforms to ISO standards.Determining the roughness of blasted surfaces
    atribut:
    • Height (mm): 86
    • Length (mm): 2
    • Set Contents: Storage case
    • Surface Roughness (µm): 2560100150
    • TRUSCO Number: 107-1214
    • Width (mm): 86
  15. SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp4.199.900

    SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Portable Hardness Tester yang sangat mudah digunakan ini akan memudahkan pekerjaan anda!Teknologi yang canggih dengan layar digital memberikan hasil yang pasti!
  16. Jason Chipping Hammer (Palu Pahat)
    Mulai

    Rp60.900

    Jason Chipping Hammer (Palu Pahat)
    Deskripsi:
    Professional
Daftar Harga surface roughness Terbaru October 2026
Mitutoyo Surface Roughness TesterRp149.999.900
KRISBOW Chipping Hammer (Martil / Palu Chipping)Rp68.900
Elcometer Surface Roughness Reference Piece for Shot (Alat Ukur Ketebalan)Rp8.699.900
ASIMETO Surface Roughness StandardRp3.699.900
Nippon Kinzoku Electroforming Surface Roughness Standards SetRp4.199.900
Uni Seiki Surface PlateRp4.499.900
Landtek Surface Roughness TesterRp23.999.900
Insize Surface Roughness Specimen Set (Blok Ukur)Rp5.699.900
Japan Metal Electroforming Cylindrical Outer Surface Roughness StandardRp2.899.900
Nippon Kinzoku Electroforming Gas Cut Surface A Roughness Standard PieceRp2.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)